Welding electrode E6011
Welding electrode E6011
WELDROD-GAS-E6011-2,5MM
Register now and access more than 125,000 products
Fast ignition, smooth and constant arc.
The arc can be easily directed in any position, allowing high deposition (welding) speeds.
Slag easy to remove.
Slag of medium hardness.
Uniform welding texture.
For high-penetration welding and for root beads with a medium finish.
Welding in all positions.
Fast solidification of the deposited metal facilitates vertical and overhead welding.
The Würth 6013 welding electrode is recommended for work with thin materials and for an excellent finish.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
This electrode is suitable for use in all mild steel welding applications, especially in jobs where high penetration is required. Root bead in pipes, oil pipelines, general repairs, lightweight structures, galvanised sheets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!