Battery starter P12-2500
BTRYSTRTAID-MOB-12V-22AH-2500
Art.-no. 0772591225
EAN 4066443032769
Register now and access more than 125,000 products
Safe, high-quality and a long service life
- Shock-resistant ABS plastic housing
- Protects against voltage spikes
- High-temperature-resistant insulated clamps
- 100 % copper cable for increased durability and conductivity
- Fuse incorporated into the cable clamps, protecting the system and making it easy to replace
Battery and fuse specially designed for battery starters
- Greater amperage delivery capacity without compromising safety
Automatic charger with 5 LEDs
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
To start vehicles with flat batteries. Compatible with 12 volt systems.
- Read the user manual and charge for at least 12 hours before first use.
- Keep charging when not in use.
- Never let the black and red clamps come into contact.
- If storing, charge at least every 3 months to prevent battery damage.
- Select the 12 volt setting (12/24 volt versions) to charge.
- Keep batteries connected to the charger to maintain their charge and extend their service life.
Min./max. nominal voltage | 12 / 14.9 V |
Rechargeable battery/battery capacity | 22 Ah |
Max. current | 2200 A |
Nominal current | 850 A |
Wire cross section | 25 mm² |
Width x height x depth | 16 x 37 x 31 cm |
Weight | 9.2 kg |
Type of rechargeable battery/battery | AGM battery |
Rechargeable battery/battery permanently installed | Yes |
Number of rechargeable batteries/batteries | 1 PCS |
Material of housing | ABS impact-proof |
Colour | Black |
Cable cross section | 25 mm² |
Length (battery charging cable with terminals) | 140 cm |
Fully insulated charging terminals | Yes |
Overvoltage protection | Yes |