Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Economy snap-in rubber valve for cars

For detailed information, other images and documents, please select individual articles from the following table.

Economy snap-in rubber valve for cars

With laser-marked manufacture date on the valve stem.

See product details

Available in 5 versions
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
  • Manufactured in accordance with ETRTO (European Tyre and Rim Technical Organisation).

  • The laser marking on the valve stem makes it easy to identify the manufacture date. Example: 4511 stands for calendar week 45 in 2011.

  • Time and cost savings due to partial assembly.

  • Plastic caps are included in the polybag.

  • Additional seal for reliable sealing.

  • Nickel plated brass valve cap with seal (MK).
Notice

When stored in accordance with DIN 7716, we recommend installing the rubber valves within 24 months of manufacture. It is essential to ensure correct installation using a suitable tool (Valve mounting tool, art. no. 071554 04 ) and sufficient lubrication (Tyre mounting paste, art. no. 08901241 or Tyre mounting paste, art. no. 08901221 )



Speed restriction:


  • For tyres without inner tubes on cars, at speeds of >210 km/h (V, W, Y or ZR) metal valves (clamp-in) or valve supports should be used to restrict the valve deflection to a max. angle of 25°.

  • In some cases, the rim design already ensures that the max. valve deflection will not be exceeded. (This must be checked in each individual case by the user).