Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Two-hand angle grinder EWS 24-230
Two-hand angle grinder EWS 24-230 - 1
Two-hand angle grinder EWS 24-230 - 2
Two-hand angle grinder EWS 24-230 - 3
Two-hand angle grinder EWS 24-230 - 4
Two-hand angle grinder EWS 24-230 - 5
Two-hand angle grinder EWS 24-230 - 6
Two-hand angle grinder EWS 24-230 - 7
Two-hand angle grinder EWS 24-230 - 8
Two-hand angle grinder EWS 24-230 - 9
Two-hand angle grinder EWS 24-230 - 10

For detailed information, other images and documents, please select individual articles from the following table.

Two-hand angle grinder EWS 24-230

2400 W angle grinder for discs with max. 230 mm diameter
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
Optimal working position


  • Handle can be rotated in 90° increments

  • Less fatigue when working

  • Very slim housing and vibration damping on both handles


Protective cover with rotation lock


  • The cover cannot be rotated during operation and provides maximum user protection

  • Tool-free adjustment for fast, efficient working


Recoil protection and overload indicator


  • If the disc suddenly locks, the power supply to the motor is interrupted to significantly reduce the risk of injury

  • In the event of potential overload, an LED lights up to prevent damage to the motor.


On/off switch with intelligent electronics


  • Anti-restart function

  • Overload protection

  • Soft start function


Optimised dust-proof design


  • Double labyrinth seals on ball bearing

  • Encapsulated switch

  • The cooling air is drawn into the rear vents and blown out from the front of the gear head