Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Tool box 66 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Tool box 66 pieces

Tool box containing all the main tools for maintenance services in various applications.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

Strong, practical and organised tool box.


  • Made of steel.

  • Has 5 compartments on 3 levels.

  • Includes a lock and EVA rubber tool mouldings.

  • Total loaded weight 11 kg.

  • Chromium-vanadium steel tools and accessories.


Includes all the main tools for different uses.


  • 1/2 inch short multi-purpose sockets (10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24, 27, 30, 32 mm).

  • Combination spanners (6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm).

  • Phillips screwdrivers (PH1 x 100 mm, PH2 x 100 mm, PH3 x 150 mm)

  • Flat screwdrivers (3.0 x 75 mm, 5.5 x 100 mm, 8.0 x 150 mm)

  • Set of Allen keys, 9 pcs (1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm)

  • Side cutters 6 inch

  • Needle-nose pliers 6 inch

  • Combination pliers 8 inch

  • Utility knife with 8 blades

  • Ratchet 1/2 inch

  • Extension bar 125 mm - 1/2 drive

  • Extension bar 250 mm - 1/2 drive

  • Cardan joint 1/2 inch

  • T-type bar 1/2 inch

  • Tip adapter 1/4 inch

  • Set of 1/4 inch steel tips S2 10 pcs (Ph1, Ph2, Ph3, Allen 3, 3/16 and 4, Tx27, Tx30, Tx40, Tx45)

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.