Adjustable, DIN 1814
Performance die holder in die-cast zinc for round dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard. Reinforced body and black coated steel handles for high loads.
Performance tap wrench for mounting tools with a square shank in accordance with DIN 10 with reinforced body and knurled handles for high loads.
The complete assortment for producing M3-M20 standard metric ISO threads in steel up to 850 N/mm² strength and in cast iron.
Multi-use deoxidizer with 98% active material
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Special cleaner for electrical contacts.
Fast-acting cyanoacrylate adhesive
Precision assembly glove with breathable PU coating.
Environment friendly,easy to work , primeless,good sagging performance
Thick, high density disc with longer life and fewer disc changes
Repairs, regenerates and cleans the diesel particulate filter. Cleans carbon and ash deposits that build up inside the diesel particulate filter over time.
Microplastic-free hand cleaner for medium to heavy soiling with natural exfoliating particles