For detailed information, other images and documents, please select individual articles from the following table.
Steel shackle for wire rope Zinc-plated DIN 82101A
Shackle used for joining wire rope and steel chains during the process of fastening, lashing and handling light, medium and heavy loads
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Wide range of diameters and easy installation.
- Available in diameters of 5, 8, 12, 16, 20, 22 and 25 mm.
- With threaded pin.
Highly resistant to corrosion.
- Made from zinc-plated steel.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
For joining wire rope and steel chains in a wide range of applications such as cargo trucks, installation and civil construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!