Shackle used for joining wire rope and steel chains during the process of fastening, lashing and handling light, medium and heavy loads
Multi-use deoxidizer with 98% active material
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Special cleaner for electrical contacts.
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Resists aging, weathering and thermal cycling without hardening, shrinking or cracking. The product is low odor, non-corrosive with resistance to oil, shop fluids, and vibration.
Refillable empty pressure sprayer bottle for easy application of products in canisters or drums.
Cleans, protects, preserves and lubricates plastic and rubber parts
License light for passenger vehicles
Proven quality
Pressurised, non-corrosive, neutral silicone that maintains its flexibility at high temperatures of up to 300 °C. Ideal for multiple industrial applications and automotive use.
Microplastic-free hand cleaner for medium to heavy soiling with natural exfoliating particles
Quick dry acrylic base paint spray with excellent adhesion
Special cleaning foam with anti-static additive for the entire vehicle interior
Thick, high density disc with longer life and fewer disc changes