Opens up the flexible boot effortlessly and evenly allows simple insertion onto the shaft.
Multi-use deoxidizer with 98% active material
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Special cleaner for electrical contacts.
Fast-acting cyanoacrylate adhesive
Precision assembly glove with breathable PU coating.
Environment friendly,easy to work , primeless,good sagging performance
Thick, high density disc with longer life and fewer disc changes
Repairs, regenerates and cleans the diesel particulate filter. Cleans carbon and ash deposits that build up inside the diesel particulate filter over time.
Microplastic-free hand cleaner for medium to heavy soiling with natural exfoliating particles
Quick dry acrylic base paint spray with excellent adhesion
With automatic blade locking for convenient one-hand operation