Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Spiral-flute stepped drill bit for plastic sheets HSS

For detailed information, other images and documents, please select individual articles from the following table.

Spiral-flute stepped drill bit for plastic sheets HSS

Specifications for electricians

See product details

Available in 3 versions
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
  • For drilling holes for cable gland fittings, pipes or electrical conduits

  • With straight grooves

  • With two ground cutting edges

  • To drill and enlarge holes in sheet metal up to 4 mm thick and plastic (for example in junction boxes)

  • Shank with non-slip facets

  • Diameter indicated by laser cut

  • Self-drilling

  • Centre, drill and countersink in a single operation

  • Proper lubrication with eco-friendly cutting oil or cutting paste lengthens the cutters' service life

  • Metric measurements: 10.5-12.5-14.5-16.5-18.5-20.5-23.5-25.5-30.5-32.5-38.5-40.5