Fast-acting cyanoacrylate adhesive
Special cleaner for electrical contacts.
Multi-use deoxidizer with 98% active material
The Premium Cut cutting disc is a product developed for cutting stainless steel, ferrous and non-ferrous metals.
2-component epoxy adhesive for fast, easy repair of damage
Unique, diamond texture for optimal grip
Excellent insulation from ultraviolet rays and extreme weather conditions
Proven quality
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
2 components epoxy adhesive designed for fast curing and high final strength applications
Quick dry acrylic base paint spray with excellent adhesion
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.