With deep hexagon for e.g. wheel nuts
For gentle installation of light metal rims. Long version with colour code.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Multi-use deoxidizer with 98% active material
Fast-acting cyanoacrylate adhesive
Special cleaner for electrical contacts.
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Unique, diamond texture for optimal grip
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
2 components epoxy adhesive designed for fast curing and high final strength applications
Excellent insulation from ultraviolet rays and extreme weather conditions