Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Ergonomic T-handle screwdriver with a sturdy 2-component plastic grip and a durable, matte chrome-plated surface for optimal torque and long-lasting performance.
Ergonomic T-handle screwdriver with a durable 2-component plastic grip and a matt chrome-plated surface for a secure grip and long-lasting performance.
Multi-use deoxidizer with 98% active material
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Special cleaner for electrical contacts.
Fast-acting cyanoacrylate adhesive
Precision assembly glove with breathable PU coating.
Environment friendly,easy to work , primeless,good sagging performance
Thick, high density disc with longer life and fewer disc changes
Repairs, regenerates and cleans the diesel particulate filter. Cleans carbon and ash deposits that build up inside the diesel particulate filter over time.