Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Sabre saw blade, metal, three stars, Heavy Duty

For detailed information, other images and documents, please select individual articles from the following table.

Sabre saw blade, metal, three stars, Heavy Duty

Ideal for heavy-duty applications, such as e.g. thick sheet metal and pipes
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
  • For solid, thick workpieces of 3 - 10 mm
Notice
  • Further technical information can be found on the packaging of the product.

  • For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.

  • Cooling extends the service life of your sabre saw blades.
Applications
Article numberApplication characteristicMaterialMaterial thickness
0615920314/315Especially suitable forSheet metal profiles and pipes1.5 to 3 mm
Thin sheet metals1.5 to 3 mm
Suitable forThick metal sheets1.5 to 3 mm
Metal profiles and pipes1.5 to 3 mm
Aluminium1.5 to 3 mm
Non-ferrous base metal1.5 to 3 mm
0615920318/319Especially suitable forMetal profiles and pipes3 to 8 mm
Thick metal sheets3 to 8 mm
0615920326/327/328Especially suitable forMetal profiles and pipes3 to 10 mm
Thick metal sheets3 to 10 mm
Aluminium3 to 10 mm
Non-ferrous base metal3 to 10 mm