Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

AFLOJATODO XTR W-MAX

For detailed information, other images and documents, please select individual articles from the following table.

AFLOJATODO XTR W-MAX

AFLOJATODO XTR (Extreme) is a product designed to loosen jammed parts and lubricate metal parts/connections. The product is made with virgin micro-oil, which guarantees quality, fast action and penetration into the application site. Can be used to loosen and lubricate any metal part.
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
  • Micro-oil-based lubricant with high penetration power.

  • Protects against moisture.

  • Acts as a loosening agent, facilitating the removal of jammed parts, and as a lubricant to reduce friction between parts.

  • Contains virgin micro-oil, ensuring quality.

  • Increased penetration power on jammed parts.

  • Can be used to lubricate metal parts.

  • Density: 0.8 g/cm³

  • Scent: Ether characteristics

  • Colour: Colourless
Notice

The product does not contain anti-corrosion additives and is therefore not recommended for use as corrosion protection for metal parts.


The product does not possess dielectric characteristics.


Avoid contact with foodstuffs.


Do not use on plastic or rubber parts.