Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Rost-Off Ice rust remover Rost-Off Ice
Rost-Off Ice rust remover Rost-Off Ice - 1
Rost-Off Ice rust remover Rost-Off Ice - 2
Rost-Off Ice rust remover Rost-Off Ice - 3
Rost-Off Ice rust remover Rost-Off Ice - 4
Rost-Off Ice rust remover Rost-Off Ice - 5

For detailed information, other images and documents, please select individual articles from the following table.

Rost-Off Ice rust remover Rost-Off Ice

High-quality rust remover with crack effect due to extreme cooling and excellent creep effect.
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
Crack effect


  • By cooling down the material surface, e.g. on the thread stud bolt, to -40 °C, micro-fine cracks occur in the corrosion layer at the connection points. These "crack open" the rust, ensuring better penetration of the active agent.


Outstanding capillary action


  • Optimal creep properties and the crack effect result in excellent rust penetration.


Optimum rust removal


  • Rust is quickly penetrated and seized screws are loosened.

  • Heavily rusted screw connections are loosened without damaging them.


Corrosion protection additives for optimum corrosion protection


  • Provides protection against further corrosion


Resin- and acid-free



Silicone-free



Compatible with rubber and seals

Notice
  • Remove excess material or splashes immediately from sensitive and painted surfaces.

  • Resin- and acid-free

  • Silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage/processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.