Fibre abrasive ideal for removing small scratches or layers of oxidation on all types of metal, wood and plastic
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Multi-use deoxidizer with 98% active material
Fast-acting cyanoacrylate adhesive
Special cleaner for electrical contacts.
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Unique, diamond texture for optimal grip
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
2 components epoxy adhesive designed for fast curing and high final strength applications
Excellent insulation from ultraviolet rays and extreme weather conditions
The Premium Cut cutting disc is a product developed for cutting stainless steel, ferrous and non-ferrous metals.
2-component epoxy adhesive for fast, easy repair of damage
Quick dry acrylic base paint spray with excellent adhesion
Proven quality