Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Power 1 inch impact wrench with long shaft

For detailed information, other images and documents, please select individual articles from the following table.

Power 1 inch impact wrench with long shaft

This device is designed to ensure superior performance, even in the most demanding workshop conditions, allowing operators to work quickly and efficiently. Ideal for screws up to M45 diameter.
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
  • Robust, durable aluminium housing for increased resistance.

  • Pinless clutch mechanism, extends the service life of the hammer system.

  • 1 inch hardened square drive ensures accuracy and durability.

  • Three adjustable torque levels for tightening.

  • Air outlet on the top to avoid oil stains.

  • Left/right turn switch.

  • Long shaft with socket-fastening system via snap ring.

  • Pinless impact mechanism:

- Impact mechanism via stud and hammer bolt.


- Powerful, durable impact mechanism.


- Instantly powerful torque.


- Ideal for heavy-duty work.


- One cycle, one hammer.

Notice

Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.