Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Metric O-rings
Metric O-rings - 1
Metric O-rings - 2

For detailed information, other images and documents, please select individual articles from the following table.

Metric O-rings

Nitrile butadiene rubber (NBR) for an effective seal between two contact surfaces.

See product details

Available in 9 versions
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
Effective sealing: The seal ensures reliable sealing against pressurised liquids and gases for both mobile and static components


Flexibility: The seal adapts to a range of dimensional tolerances and compensates for minor variations in the contact surfaces.


Resistance to temperatures and chemical products: heat resistance from -35 °C to +120 °C


Space-saving, secure and easy-to-assemble seal


Resistant to all mineral oils, lubricants, petrol, hot water, steam, compressed air and diluted acids