For the splitting seized nuts up to strength class 6
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Multi-use deoxidizer with 98% active material
Fast-acting cyanoacrylate adhesive
Special cleaner for electrical contacts.
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Unique, diamond texture for optimal grip
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
2 components epoxy adhesive designed for fast curing and high final strength applications
Excellent insulation from ultraviolet rays and extreme weather conditions
The Premium Cut cutting disc is a product developed for cutting stainless steel, ferrous and non-ferrous metals.
2-component epoxy adhesive for fast, easy repair of damage
Quick dry acrylic base paint spray with excellent adhesion
Proven quality
Eliminates noise caused by brake pads