The specialist tool for processing soft non-ferrous metals, such as aluminium and aluminium alloys <= 10% silicon, copper, brass and zinc. Also suitable for plastics and wood.
Specialist tools for machining soft non-ferrous metals, such as aluminium and aluminium alloys <= 10 % silicon, copper, brass and zinc. Also suitable for plastics and wood.
Standard milling bits with staggered tooth system for universal machining of steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, hard and tough materials (e.g. Hardox) and hard non-ferrous metals. Available in ORSY® system cassette.
Standard milling bits with staggered tooth system for universal machining of steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, hard and tough materials (e.g. Hardox) and hard non-ferrous metals.
Standard milling bit with staggered tooth system for universal machining of steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, hard and tough materials (e.g. Hardox) and hard non-ferrous metals.
Multi-use deoxidizer with 98% active material
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Special cleaner for electrical contacts.
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Resists aging, weathering and thermal cycling without hardening, shrinking or cracking. The product is low odor, non-corrosive with resistance to oil, shop fluids, and vibration.
Refillable empty pressure sprayer bottle for easy application of products in canisters or drums.
Cleans, protects, preserves and lubricates plastic and rubber parts
License light for passenger vehicles
Proven quality
Pressurised, non-corrosive, neutral silicone that maintains its flexibility at high temperatures of up to 300 °C. Ideal for multiple industrial applications and automotive use.