Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

MAG wire WÜRTH G3Si1

For detailed information, other images and documents, please select individual articles from the following table.

MAG wire WÜRTH G3Si1

High-quality copper-coated general-purpose wire for welding unalloyed steels, so-called mild steel. Particularly suitable for MAG welding of structural steels and piping.

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

Würth G3Si1 / SG2 is a solid wire for MAG welding of unalloyed steels. It is a high-quality copper-coated general-purpose wire, ideally suited for welding structural steels, piping and general fabrication.



  • Solid wire for welding non-alloy steels

  • High-quality copper-coated general-purpose wire

  • For welding structural steels and piping
Proof of Performance

EN ISO14341-A: G 42 3 C1 3Si1 /


G 42 4 M21 3Si1 AWS A5.18: ER70S-6



CE

Notice

Shielding gases (conforming to EN 439):


MAG M21 Mixed gas Ar+ >5–25% CO2


C1 Active gas 100% CO2

EN ISO14341-A: G 42 3 C1 3Si1 /


G 42 4 M21 3Si1 AWS A5.18: ER70S-6



CE