Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Lithium grease graphite black W-MAX

For detailed information, other images and documents, please select individual articles from the following table.

Lithium grease graphite black W-MAX
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
Anti-friction grease with high mechanical stability and resistance to moderate and heavy loads. Based on lithium soap and molybdenum disulphide (MoS2) (3 %), grade NLGI 2. Good water resistance, high adhesive power and anti-wear, anti-corrosion and antioxidant properties. Temperature resistance: -15 ºC to 120 ºC. Dropping point: 199 ºC.
NoticeNever apply new grease on top of already contaminated old grease. Instead, remove old grease with Wurth degreaser and dry the surface before applying the new product with a brush or spatula in the area to be lubricated. It can also be applied using greasing equipment. FOLLOW THE RECOMMENDATIONS OF THE VEHICLE AND/OR EQUIPMENT MANUFACTURER.