Lithium grease HD white
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
Multi-action grease based on lithium soap and titanium dioxide, grade NLGI 2. Exceptional resistance to water, salt water and wear, high level of adhesion, excellent anti-corrosion and antioxidant properties. Provides excellent lubrication and protection in adverse conditions and/or saline environments. Temperature resistance: -20 ºC to +130 ºC. Dropping point: 200 ºC.
NoticeNever apply new grease on top of already contaminated old grease. Instead, remove old grease with Wurth degreaser and dry the surface before applying the new product with a brush or spatula in the area to be lubricated. It can also be applied using greasing equipment. FOLLOW THE RECOMMENDATIONS OF THE VEHICLE AND/OR EQUIPMENT MANUFACTURER.
Application areaGeneral lubrication and protection of various bearings, plain bearings, conveyor belts, electric motors and nautical equipment where titanium dioxide provides additional protection against saline conditions, leaving a solid protective film.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!