For cost-effective and fast installation in gypsum plasterboard, without the need for pre-drilling or an additional setting tool, with hexagon drive
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Multi-use deoxidizer with 98% active material
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
License light for passenger vehicles
Low level of self-discharge
Proven quality
Special cleaner for electrical contacts.
Unique, diamond texture for optimal grip
Environment friendly,easy to work , primeless,good sagging performance
Steel, black zinc flake (ZFBM), H cross recess
Reliable cable tie for quickly organising and bundling cables and wires
Eliminates noise caused by brake pads
Refillable empty pressure sprayer bottle for easy application of products in canisters or drums.
Fast-acting cyanoacrylate adhesive