Very good UV, ozone, hydrolysis and microbe resistance
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Multi-use deoxidizer with 98% active material
Special cleaner for electrical contacts.
License light for passenger vehicles
Proven quality
Environment friendly,easy to work , primeless,good sagging performance
Low level of self-discharge
Unique, diamond texture for optimal grip
Refillable empty pressure sprayer bottle for easy application of products in canisters or drums.
Auto Fresh Gel is a vehicle air freshener in gel form with a gentle and long-lasting fragrance.
Fast-acting cyanoacrylate adhesive
Variable applications thanks to symmetrical spoiler
Resists aging, weathering and thermal cycling without hardening, shrinking or cracking. The product is low odor, non-corrosive with resistance to oil, shop fluids, and vibration.