Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Percussion drill SB 16-E

For detailed information, other images and documents, please select individual articles from the following table.

Percussion drill SB 16-E

Ideal for impact-free drilling with diamond dry core bits.
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
  • Extremely powerful motor for high torque

  • Synchronised two-speed gearbox enables switching while running down and at standstill

  • The 360° rotating additional handle enables individual holding positions

  • In the event of a collision, the safety coupling cuts off power to the drive to protect the user

  • Stepless speed adjustment integrated directly into the switch