Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Hybrid sealant

For detailed information, other images and documents, please select individual articles from the following table.

Hybrid sealant

One-component, high-performance hybrid sealant that cures in the presence of moisture and combines all the mechanical properties of polyurethane and silicone.

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

Environmentally friendly.


  • Its curing mechanism prevents the release of volatile organic components.

  • Solvent- and isocyanate-free


Excellent weather resistance.


  • Excellent resistance to temperature (between -40 °C and 90 °C) and chemicals

  • Has good adhesion properties and is water-resistant.


Can be painted with all types of paint, including water-based paint

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.