Hybrid adhesive sealant SPU
For detailed information, other images and documents, please select individual articles from the following table.
Hybrid adhesive sealant SPU
one-component, moisture curing modified polyurethane sealant. Good sealing performance, no corrosion and no pollution to base material and environment-friendly. Good bonding performance with cement and stone.,suitable for Bonding of galvanized sheet with cement, tile, stone, and metal substrates;
Indoor and outdoor expansion joint sealing of concrete
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Environment friendly
Good extrusion and easy construction.
Bonds well with many substrate
Good extrusion and easy construction.
Bonds well with many substrate
Notice●Remove dust, oil and water from the surface of substrates.
●In order to ensure the bonding effect and compatibility between the product and the substrate, tests should be conducted in advance on the actual substrate and environment.
●Tack free time and curing speed of polyurethane sealant influenced by environment temperature and humidity. Construction environment temperature: 5~35℃, humidity: 50~70%RH.
● For Construction method, please refer to construction description or consult technical personnel.
●In order to ensure the bonding effect and compatibility between the product and the substrate, tests should be conducted in advance on the actual substrate and environment.
●Tack free time and curing speed of polyurethane sealant influenced by environment temperature and humidity. Construction environment temperature: 5~35℃, humidity: 50~70%RH.
● For Construction method, please refer to construction description or consult technical personnel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!