Comprises one taper tap, one second tap and one third tap for imperial UNC thread
Consisting of a taper tap (shape A), a second tap (shape D) and third tap (shape C) in the dimensions M3-M12 for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm². Available in ORSY® system cassette.
Comprises one taper tap and one third tap for imperial UNF thread
Consisting of a taper tap (form A), a second tap (form D) and third tap (form C) for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Multi-use deoxidizer with 98% active material
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Special cleaner for electrical contacts.
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Resists aging, weathering and thermal cycling without hardening, shrinking or cracking. The product is low odor, non-corrosive with resistance to oil, shop fluids, and vibration.
Refillable empty pressure sprayer bottle for easy application of products in canisters or drums.
Cleans, protects, preserves and lubricates plastic and rubber parts
License light for passenger vehicles
Proven quality
Pressurised, non-corrosive, neutral silicone that maintains its flexibility at high temperatures of up to 300 °C. Ideal for multiple industrial applications and automotive use.
Microplastic-free hand cleaner for medium to heavy soiling with natural exfoliating particles