For attaching scaffolds in conjunction with suitable plastic anchors
GR 14 mm scaffold anchors for fastening free-standing scaffolding (must be used with eyelet screw GS 12)
With a large flat head that lies neatly against the frame and can be optimally covered with trim caps, this attachment is ideal for windows in concrete and solid block masonry
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Multi-use deoxidizer with 98% active material
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
License light for passenger vehicles
Low level of self-discharge
Proven quality
Special cleaner for electrical contacts.
Unique, diamond texture for optimal grip
Environment friendly,easy to work , primeless,good sagging performance
Steel, black zinc flake (ZFBM), H cross recess
Reliable cable tie for quickly organising and bundling cables and wires
Eliminates noise caused by brake pads