Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Engine gloss and restorer, 500 ml

For detailed information, other images and documents, please select individual articles from the following table.

Engine gloss and restorer, 500 ml

Engine gloss formulated with high-strength emulsified polymers, restores and protects parts under the vehicle bonnet. The solvent-free formula forms a non-greasy protective film, protecting plastic parts and hoses and preventing cracking, discolouration and hardening.
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
  • Immediate visual enhancement with a professional finish.

  • Prolongs the service life of components under the bonnet.

  • Time savings due to simple application.

  • Antistatic dust protection.

  • Compatible with plastics, rubber and cool metal surfaces.

  • Visually renews engine parts with a shiny or natural effect.

  • Solvent-free formula that does not cause damage or corrosion.

  • Forms a durable protective layer on treated surfaces.

  • Prevents cracking, hardening and colour fading.

  • Provides antistatic properties that reduce dust buildup.

  • Easy to apply on plastic, metal or rubber surfaces.

  • Pleasant aroma and fast application.
Notice

Do not apply to hot or recently switched-off engines. Do not use on unprotected electrical surfaces. Avoid contact with the eyes or skin. Do not ingest or mix with other products. Keep out of reach of children