Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

DC1 digital callipers
DC1 digital callipers - 1
DC1 digital callipers - 2
DC1 digital callipers - 3
DC1 digital callipers - 4
DC1 digital callipers - 5
DC1 digital callipers - 6
DC1 digital callipers - 7
DC1 digital callipers - 8
DC1 digital callipers - 9
DC1 digital callipers - 10
DC1 digital callipers - 11

For detailed information, other images and documents, please select individual articles from the following table.

DC1 digital callipers

Ergonomic digital callipers with calibration certificate and a measuring range of 150 mm
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
  • Long service life and reliable measurements due to reinforced plastic housing, hardened and ground measuring jaw

  • Very easy-to-read display, even from wider viewing angles

  • 2-button operation, on/off, zero/switching inch/mm

  • Flat depth gauge for precise depth measurements

  • Easy transfer of measurement results using the locking screw on the top to lock

  • Tool-free battery replacement, including R2032 battery

  • Automatic shutdown after 20 minutes

  • Thread table on the rear of the housing

  • Supplied with factory calibration certificate
Notice
  • Keep the callipers clean and dry. Fluid can damage the slide

  • Surfaces should be carefully cleaned with cotton fabric

  • Never use petrol, acetone or other organic solvents

  • Never apply voltage to parts of the digital callipers (e.g. engraving with an electric pin) as this may damage the circuit