Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Circlip Pliers, Shape C for bore circlips REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

Circlip Pliers, Shape C for bore circlips REDSTRIPE

For installing and removing internal circlips in tight spaces

See product details

Available in 5 versions
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
Standard: DIN 5256



Great durability for tough jobs


Material of tips and body are both made of 50 CRV



Reliable high precision


Each Pair of circlip pliers feature precision-ground tips



Long Lasting Comfort


The PVC-dipped handles offer a comfortable, slip-resistant grip, allowing for extended use without hand fatigue



Narrow Head Design


Optimal size to even reach hard to reach locations

Notice
  • Using internal circlip pliers on external circlips (circlips which require expansion) can damage the tool, circlip or workpiece

  • Tips must match the circlip's holes/notches dimensions

DIN 5256