Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Copper paste CU 800

For detailed information, other images and documents, please select individual articles from the following table.

Copper paste CU 800

High-temperature- and pressure-resistant, adhesive copper paste for lubrication, separation and corrosion protection

See product details

Available in 2 versions
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
Very high resistance


  • Can be used at temperatures between -20 °C to +1,200 °C for dry lubrication

  • Resistant to water, diluted lyes and acids


Great, long-lasting lubricating effect


Provides long-lasting protection against burning-on and seizing, cold welding, wear, corrosion and frictional corrosion.



Silicone- and AOX-free

Notice

Do not apply to brake discs or brake linings.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.