Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

C 6.3 PH bit (1/4 inch) C 6.3 PH bit (1/4 inch) REDSTRIPE
C 6.3 PH bit (1/4 inch) C 6.3 PH bit (1/4 inch) REDSTRIPE - 1
C 6.3 PH bit (1/4 inch) C 6.3 PH bit (1/4 inch) REDSTRIPE - 2

For detailed information, other images and documents, please select individual articles from the following table.

C 6.3 PH bit (1/4 inch) C 6.3 PH bit (1/4 inch) REDSTRIPE

Bit for all common PH screw sizes

See product details

Available in 3 versions
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
  • Perfectly designed for PH screws, ensuring precision and a tight fit with minimal gauge clearance.

  • High-grade S2 steel construction guarantees exceptional durability, adapting to demanding applications with ease.

  • The black passivation surface finish offers superior resistance to rust and corrosion, enhancing the longevity of the bit.

  • Non-magnetic design allows for precise control without posing a risk to sensitive electronics.

  • Fast and convenient identification of type and size saves time during tasks.

  • The versatile 1/4-inch hexagon shank is compatible with a wide range of hand tools, electric screwdrivers, and cordless drills with bit chucks.

  • Grooves in the shank ensure a secure hold within the tool, providing stability during use.

  • Suitable for various screw types, including threaded bolts, wood screws, and tapping screws in commonly used diameters.