Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

HHS 100 adhesive lubricant
HHS 100 adhesive lubricant - 1
HHS 100 adhesive lubricant - 2

For detailed information, other images and documents, please select individual articles from the following table.

HHS 100 adhesive lubricant

Highly centrifuge-proof, dry synthetic wax with PTFE for low friction and resistance to weather conditions
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
Effective lubricant distribution and noise reduction


  • Eliminates creaking and squeaking noises

  • Good creeping and gap penetrating ability, even in hard-to-reach areas

  • Effective penetration into vertical spaces to prevent running and escape of lubricant


Dirt-repellent


  • After application, the wax forms a protective layer on the surface

  • Beading effect protects surface from dirt and contamination

  • Resistant to weather conditions


Long-lasting protection and stability


  • Long-lasting lubricant with excellent adhesion

  • Lubricant does not shear on fast-turning and rotating parts

  • Offers long-lasting corrosion protection

  • Low wear on lubricated surfaces


Versatile, gentle and resistant


  • Protects and maintains O-rings and X-rings

  • Does not affect painted base materials

  • Plastic compatibility due to special formula


Contains PTFE solid lubricant


  • Reduction of friction temperature for longer lubrication

  • Good emergency running properties
Notice
  • This product is not subject to the viscosity classification

  • Shortly after being sprayed on, the product forms a highly effective, wax-based dry lubricating film, thereby ensuring optimum corrosion protection

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.