Lithium grease HD white
GRSE-LITHIUM-HD-WHITE-500G
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Multi-action grease based on lithium soap and titanium dioxide, grade NLGI 2. Exceptional resistance to water, salt water and wear, high level of adhesion, excellent anti-corrosion and antioxidant properties. Provides excellent lubrication and protection in adverse conditions and/or saline environments. Temperature resistance: -20 ºC to +130 ºC. Dropping point: 200 ºC.
NoticeNever apply new grease on top of already contaminated old grease. Instead, remove old grease with Wurth degreaser and dry the surface before applying the new product with a brush or spatula in the area to be lubricated. It can also be applied using greasing equipment. FOLLOW THE RECOMMENDATIONS OF THE VEHICLE AND/OR EQUIPMENT MANUFACTURER.
Product information
Datasheets(X)
Application areaGeneral lubrication and protection of various bearings, plain bearings, conveyor belts, electric motors and nautical equipment where titanium dioxide provides additional protection against saline conditions, leaving a solid protective film.
Weight of content | 500 g |
Soap base | Lithium |
Min./max. temperature conditions | 20 to 130 °C |
Colour | White |
Min./max. worked penetration /conditions | 265 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137 |
Shelf life from production | 70 Month |
Oil basis | Mineral oil |
Lubricant system | Grease |
Density | 0.97 g/cm³ |
Min. temperature conditions | 20 °C |
Max. temperature conditions | 130 °C |
Worked penetration conditions | in accordance with DIN ISO 2137 |