Gypsum plasterboard anchor W-GS type K with reinforced centring point
Gypsum plasterboard anchor W-GS
DWL-(W-GS/K)-PLA-14X32MM
Art.-no. 0903251002
EAN 4061975953186
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For cost-effective and fast installation in gypsum plasterboard, without the need for pre-drilling or an additional setting tool, with hexagon drive
- High-quality plastic
- Attachment via mechanical interlock
- Rapid installation, no setting tool or pre-drilling required, with cordless screwdriver and suitable bit for the relevant screw
- The drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load
- The twist lock is triggered by screwing in a screw. When the screw is unscrewed, the plasterboard plug does not turn in the reverse direction, but remains in the base material
- Minimal space required behind panel (only 15 mm)
- The component can be attached with wood screws or chipboard screws
- The plasterboard plug and the screw can be inserted with the same bit
- The lathe centre enables easy positioning and drilling into the panel
- For installation, we recommend the ASSY®-D screw
Notice
- To attach the component, use the ASSY®-D ∅4.5 mm- plug screw or a wood/particle board screw without drill bit tip, counter thread or ring thread
- Use in damp areas in combination with a stainless steel screw
- Type K made from fibreglass-reinforced plastic is suitable for standard gypsum panels
Application area
Coat rails
Press anchor tips into attachment surface
Screw in anchor until flush
Mount component
Product information
Datasheets(X)
Application area
- For attaching light items to plasterboard, ideal in combination with the ASSY®-D 4.5 mm-diameter screw
- Can be used with every 1/4 inch drive bit
Type description | Self-drilling drywall |
Anchor length (l) (l) | 32 mm |
Material | Glass fibre |
Hole diameter in component (d Bau) | 3.5 mm |
Minimum component thickness (d) | 15 mm |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 80 °C |
Edge clearance (a r) | 22 mm |
Centre-to-centre distance (a) | 3.5 mm |
| Performance data | |||
| Anchor diameter [mm] | Type K | ||
| Recommended tensile load | Gypsum plasterboard d ≥ = 12.5 mm | Frec.[kN] | 0,1 |
| Gypsum plasterboard d ≥ = 25 mm | 0,1 | ||
| Gypsum fibreboard | - | ||
| Recommended transverse load | Gypsum plasterboard d ≥ = 12.5 mm | Frec.[kN] | 0,12 |
| Gypsum plasterboard d ≥ = 25 mm | 0,12 | ||
| Gypsum fibreboard | - | ||