Engine gloss and restorer, 500 ml
ENGGLO-500ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Engine gloss formulated with high-strength emulsified polymers, restores and protects parts under the vehicle bonnet. The solvent-free formula forms a non-greasy protective film, protecting plastic parts and hoses and preventing cracking, discolouration and hardening.
- Immediate visual enhancement with a professional finish.
- Prolongs the service life of components under the bonnet.
- Time savings due to simple application.
- Antistatic dust protection.
- Compatible with plastics, rubber and cool metal surfaces.
- Visually renews engine parts with a shiny or natural effect.
- Solvent-free formula that does not cause damage or corrosion.
- Forms a durable protective layer on treated surfaces.
- Prevents cracking, hardening and colour fading.
- Provides antistatic properties that reduce dust buildup.
- Easy to apply on plastic, metal or rubber surfaces.
- Pleasant aroma and fast application.
Notice
Do not apply to hot or recently switched-off engines. Do not use on unprotected electrical surfaces. Avoid contact with the eyes or skin. Do not ingest or mix with other products. Keep out of reach of children
Product information
Datasheets(X)
Application area
- Ideal for engine covers, plastic covers, hoses and fittings, as well as dust covers, protectors, interior bonnet finishes and plastic or rubber surfaces under the bonnet.
- Professional automotive detailing and in dealerships.
- Vehicle mechanics and aesthetics workshops.
- Used vehicle refurbishment centres.
- Washing and displaying the engine at events or sales.
- Demanding users in automotive maintenance.
InstructionsShake the container thoroughly before use. Spray the product from a distance of 20 cm, applying it only to cold surfaces in the shade. Wait 1 to 2 minutes and then dry with a clean, dry cloth.
Contents | 500 ml |
Container | Sputtering bottle |
Colour | Grey |
Chemical basis | 2-(2-butoxyethoxy)ethanol |
pH value | 7 |
Shelf life from production | 2 Years |