DC1 digital callipers
CAL-DGT-DC1-(0-150MM)
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ergonomic digital callipers with calibration certificate and a measuring range of 150 mm
- Long service life and reliable measurements due to reinforced plastic housing, hardened and ground measuring jaw
- Very easy-to-read display, even from wider viewing angles
- 2-button operation, on/off, zero/switching inch/mm
- Flat depth gauge for precise depth measurements
- Easy transfer of measurement results using the locking screw on the top to lock
- Tool-free battery replacement, including R2032 battery
- Automatic shutdown after 20 minutes
- Thread table on the rear of the housing
- Supplied with factory calibration certificate
Notice
- Keep the callipers clean and dry. Fluid can damage the slide
- Surfaces should be carefully cleaned with cotton fabric
- Never use petrol, acetone or other organic solvents
- Never apply voltage to parts of the digital callipers (e.g. engraving with an electric pin) as this may damage the circuit
Product information
Datasheets(X)
Application areaFor mechanical engineering, metalworking, workshops, quality control etc.
Instructions
- Read the operating instructions before using the callipers
- Clean and dry the digital callipers and the objects to be measured
Absolute length measuring accuracy | 0.03 mm |
Digit increment | 0.01 mm |
Max. length measuring range | 150 mm |
Length of jaw | 40 mm |
Length of measuring tip | 24 mm |