Zinc spray Shiny
ZNSPR-BRIGHT-400ML
Register now and access more than 125,000 products
Datasheets(X)
Contents | 400 ml |
Chemical basis | Zinc in inorganic-organic matrix |
Colour | Zinc |
Gloss level | Glossy |
Min. curing time | 18 min |
Fully hardening/curing conditions | 20°C and 50% relative humidity |
Max. curing time | 60 min |
Resistance in salt-spray test | 150 h |
Max. temperature resistance | 50 °C |
Dust-drying time | 18 Month |
Dry layer thickness (first back-and-forth motion) | 80 µm |
Conditions for dust-drying time | at 20°C, 50% relative humidity |
Coating thickness | 35 µm |
Recoatable/Can be painted over | After one hour and once completely dry |
Grip strength conditions | at 20°C and 50% relative humidity |
Spot weldable | Yes |
Min./max. grip strength | 5 min-20 min |
Conditions for resistance in salt-spray test | with 50-µ dry layer thickness |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | at max. 50°C |