Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Workshop trolley, light duty

Workshop trolley LIGHT DUTY
WRKSHPTRLY-LIGHTDUTY-RED/BLACK-6DRWR

Art.-no. 5584699006
EAN 4099618139710

Prices for customers after login
Workshop trolley, light duty

Art.-no. 5584699006

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rolling Tool Cart for easy using in warehouse, repair shop, garage

Made of durable and sturdy cold rolled steel with a powder coated finish that resists scratches.


The tool cart comes with six drawers, each capable of carrying 20kg.


Each drawer is equipped 35mm ball bearing slides for easy opening and closing.


The 4” casters includes 2 free running and 2 fix with side brake for quick and easy movement.


The tool cabinet is equipped with an internal locking system and comes with keys to secure tools to be protected and stored.


Perfect for maintenance and professional environments. Ideal for garages and workshops.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

678 mm

Width (B)

678 mm

Height (H)

780 mm

Number of drawers

6 PCS

Load capacity

200 kg

Material

Steel

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information