Workbench with cabinet multi-purpose
Workbench with cabinet multi-purpose
WRKBNCH-STA-PROFESSIONAL-1500X600MM
Art.-no. 0957311150
EAN 4099618315961
		
			
			
				
Prices for customers after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Type description | COUNTERTOPS WITH CABINET | 
| Width x depth | 1500 x 600 mm | 
| Colour of frame | Red | 
| Load capacity | 600 kg | 
| Material of tabletop | Solid beech | 
| Tabletop thickness | 40 mm | 
| Surface of the tabletop | Transparent lacquered | 
| Design | Fixed worktop | 
 
 
 
