Wooden umbrella
Walking-stick umbrella
UMBRELLA-EXECUTIVE-RED-WOOD-HANDLE
Art.-no. 0WAG004966
EAN 4068362101885
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
With automatic opening system
Strap with hook-and-loop fastener
Sturdy
With strong metal spokes
Wide range of colours
Available in 12 different colours
Possibility of silver or black printing on one section
Print area: Width: 170 - 280 x height 210 mm
Notice
Possibility of purchasing assorted colour of umbrellas in batches of 12 if the printing colour is the same for all umbrellas.
Product information
Datasheets(X)
Application area
Ideal promotional gift: Practical and useful with an excellent promotional impact
Colour | Red |
Opening mechanism | Self-opening |
Material of handle | Wood |
Length | 95 cm |