Window construction screw, raised countersunk head FBS steel, zinc-plated, blue passivated (A3K), PH drive
FBS steel zinc plated pan head H roller-sorted
SCR-RSDCS-NEEDPIN-H2-SORT-(A3K)-4,1X19
Art.-no.
5071004119
EAN 4056807199795
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For use in automatic systems, roller-sorted
- Special thread with needle tip
- Head diameter 7.0 mm
- Window construction screw for securing metal fittings on plastic profiles
Roller-sorted
Sorted according to head diameter (foreign parts > or < such as head diameter will be sorted out)
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4.1 mm |
Length (l) | 19 mm |
Head diameter (dh) | 7 mm |
Head height (k) | 2.2 mm |
Internal drive | H2 |
Thread length (lg) | 16.8 mm |
Head type | Raised countersunk head |
Thread type | Self-tapping screw thread |
Core diameter | 2.5 mm |
Shape of tip | Pinpoint |
Product weight (per item) | 1.050 g |
Declaration of performance (EU-CPR) | No |