Window construction screw, countersunk milling head Self-drilling
Steel zinc plated countersunk milling head H
SCR-DBIT-CS-90DGR-MIL-H2-(A2K)-3,9X13MM
Art.-no.
0207043913
EAN 4065746693028
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, galvanized, blue passivated, PH drive
Tapping screw thread
For use in UPVC window construction
Self-drilling window construction screw
Product information
Datasheets(X)
Application area
For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 7.5 mm |
Drill tip length (lp) | 3.5 mm |
Internal drive | H2 |
Head type | Countersunk head |
Drill tip diameter | 3.15 mm |
Thread type | A |