Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Wheel and engine cleaner

Rim and engine cleaner water-based
RIMCLNR-MOTOR-GREEN-5LTR

Art.-no. 0893476102
EAN 4061975988737

Prices for customers after login
Wheel and engine cleaner

Art.-no. 0893476102

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product developed to clean engines, wheels and hard-to-reach areas. For removal of oils, greases and brake dust.

Features:


  • High cleaning power.

  • High penetration power in hard-to-reach places.

  • Non-aggressive, water-based product.

  • Mixture of surfactants in alkaline medium without caustic soda.


Advantages:


  • Removes oils, greases and brake dust easily.

  • Cleans the dirt in hard-to-reach places.

  • Does not attack plastics or rubbers.

  • Does not contain caustic soda.

  • It is not aggressive to the user and is not acidic.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for the pre-wash process to make the final wash easier and offer a great finish. Suitable for cleaning hard-to-reach places such as wheel arches, wheels, engines, chassis, brake system etc. Removal of oils, greases and soot from the brake system.

Instructions

The engine must be cold and the car must be turned off. Apply the pure product on the surface. Leave the product to work for 30 seconds, without letting it dry. Remove with a jet of high-pressure water. If necessary, repeat the operation. The engine must be cold and the car must be turned off. Apply the pure product on the surface. Leave the product to work for 30 seconds, without letting it dry. Remove with a jet of high-pressure water. If necessary, repeat the operation.

Contents

5 l

Weight of content

5 kg

Container

Canister

Chemical basis

Phosphate

Smell/fragrance

Characteristic

Colour

Green fluorescent

pH value / conditions

10 / 1% solution

Density/conditions

1.01 g/ml / at 25°C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information