Wheel Cleaner Spray Consumer Line
Wheel cleaner spray CONSUMER LINE
WHLCLNR-500ML
		
			
			
				
Prices for customers after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Acid-free, high-performance cleaner that effortlessly eliminates the most difficult and stubborn dirt from wheels
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application areaFor use on cars, bicycles, motorcycles, boats and planes. Will not damage the color of the wheels.
InstructionsEvenly spray product on the surface to be cleaned and let it sit on surface for a few seconds. Then clear it with a splash of water. For more difficult soils and dirt, use a microfiber cloth, sponge, or brush to clean after rinsing the surface. If necessary, repeat steps.
| Contents | 500 ml | 
| Weight of content | 500 g | 
| Container | Spray bottle | 
| Chemical basis | Sodium laureth sulfate | 
| Smell/fragrance | Citrus | 
| Colour | Orange | 
| Density/conditions | 1.0 g/cm³ / at 20°C | 
| Shelf life from production | 24 Month | 
| Free of phosphoric acid | Yes | 
 
