Welding system MIG/MAG 200 A multi
WELDSYS-MIG/MAG-200A-MULTI
Art.-no. 5952350202
EAN 4099618412837
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal voltage | 230 V |
Weldable wires | Steel, diameter 0.8-1.0 mm |
Min./max. current | 20-200 A |
ON time at max. current (40°C) | 60 % |
Max. current | 200 A |
Cable length | 3 m |
Length | 49 cm |
Weight of machine | 22 g |
Width | 32.5 cm |
Height | 60 cm |
RoHS-compliant | No |